Zoro Homepage

Video Balun w/BNC Pigtail, Blue, PK2

  • Mfr # HDB-RJPT2

  • Zoro # G6167464


product price: $11.19
/pk 2, $5.60/ea

Key Features

Color
Blue
Size
5 in x 3.5 in x 2.5 in
Ports
1
Installation Method
Mounting Kit
Features
Works on Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB-RJPT2
Zoro #
G6167464
UPC #
814039019113
Country of Origin
China

Dimensions

Size
5 in x 3.5 in x 2.5 in
Overall Width
5 in
Overall Depth
2 1/2 in
Overall Height
3 1/2 in

Details

Item
Video Balun w/BNC pigtail to screw termi
Color
Blue
Ports
1
Installation Method
Mounting Kit
Features
Works on Analog
Cable Type
Cat5
Connection
Screw Terminal
Product Type
Video Balun
Number of Ports
1
Compatible Cable Performance Category
5e
Connector Type
BNC Female, BNC Male

Description

Video Balun w/BNC pigtail to screw termi, Features Works on Analog, Number of Ports 1, Color Blue, Connector Type BNC Female, BNC Male, Maximum Frequency Not Applicable, Product Type Video Balun, Compatible Cable Performance Category 5e, Overall Height 3 1/2 in, Overall Width 5 in, Overall Depth 2 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.