Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Balun w/Voltage Reducing Adapter 3

  • Mfr # HDB-VRA

  • Zoro # G9145821


product price: $24.55
/ea

Key Features

Color
Black
Installation Method
Plug In
Connection
RJ45
Features
12V Output, 5MP High Performance Video Balun, Voltage Reducing Adapter 36V/24V Input
Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB-VRA
Zoro #
G9145821
UPC #
614395060299
Country of Origin
China

Dimensions

Size
5 in x 3.5 in x 1 in
Overall Width
5 in
Overall Depth
3 1/2 in
Overall Height
1 in

Details

Item
Video Balun w/Voltage Reducing Adapter 3
Color
Black
Installation Method
Plug In
Connection
RJ45
Features
12V Output, 5MP High Performance Video Balun, Voltage Reducing Adapter 36V/24V Input
Ports
1
Cable Type
Cat5
Product Type
Video Balun
Compatible Cable Performance Category
5e
Connector Type
RJ45 Female
Number of Ports
1
Output Voltage
12 V
Connection Type
RJ45 Female
Input Voltage
36 V

Description

Video Balun w/Voltage Reducing Adapter 3, Features 12V Output, 5MP High Performance Video Balun, Voltage Reducing Adapter 36V/24V Input, Number of Ports 1, Color Black, Connector Type RJ45 Female, Maximum Frequency Not Applicable, Product Type Video Balun, Compatible Cable Performance Category 5e, Overall Height 1 in, Overall Width 5 in, Overall Depth 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.