Hard Hat Lanyard, For Use With Hard Hats Lime
Mfr # 3155
Zoro # G4359607
product price: $7.39
/eaKey Features
Material
Elastic
Color
Lime
For Use With
Hard Hats
Includes
45 Degrees Beveled Edge
Tether Attachment Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3155
Zoro #
G4359607
UPC #
720476191551
Country of Origin
Viet Nam
Dimensions
Length
23 in
Details
Item
Hard Hat Lanyard
Material
Elastic
Color
Lime
For Use With
Hard Hats
Includes
45 Degrees Beveled Edge
Tether Attachment Type
Clamp
Tether Material
Elastic
Description
Hard Hat Lanyard, Color Lime, Tether Material Elastic, Overall Length 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.