Push Pins, 3/8", Aluminum, PK100
Mfr # CPAL3
Zoro # G4697677
product price:Â $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98
Key Features
Length
0.38"
Color
Silver
Material
Steel
Includes
(100) Push Pins
Weight
0.188 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CPAL3
Zoro #
G4697677
UPC #
-
Country of Origin
China
Dimensions
Length
0.38"
Outside Diameter
0.19"
Details
Item
Push Pins
Color
Silver
Material
Steel
Includes
(100) Push Pins
Weight
0.188 lbs
Product Type
Push Pin
Head Type
Standard
Description
Push Pins, Aluminum, Steel, Silver, Includes (100) Push Pins, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.