Zoro Homepage

Square Rear View Camera, 628 x 582 Pixels

  • Mfr # EC2020-C

  • Zoro # G2123438


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Camera Type
Rear View Camera
Viewing Angle
170 Degrees
Manufacturers Warranty Length
1 yr
Camera Resolution
628 x 582 Pixels
IP Rating
IP69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC2020-C
Zoro #
G2123438
UPC #
758379066225
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
1 3/8 in
Overall Height
7/8 in

Details

Item
Rear View Camera
Camera Type
Rear View Camera
Viewing Angle
170 Degrees
Camera Resolution
628 x 582 Pixels
IP Rating
IP69
For Use With
Any Monitor with Transmission Cable with 4 Pin Capability
Includes
Mounting Bracket
Power Required
12 to 24V DC
Connectivity
No Connectivity
Compatible with Manufacturer Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Image Sensor Type
Color CCD Image Sensor
Compatible Vehicle Type
Universal
Manufacturer Warranty
1 yr
Connection Type
Wired
Standards
RoHS
Pixels
628 x 582
Resolution
582p
Compatible Manufacturer Part Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible Manufacturer Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
For Use With Mfr. Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible with Manufacturer Model No.
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Compatible with Mfr. Model No.
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
For Use with Mfr Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Operating Voltage
12V DC
Compatible Pump Manufacturer Part Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
Voltage
12V DC
Compatible Mfr. Model Number
EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K

Description

Rear View Camera, Camera Type Rear View Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K, Connectivity No Connectivity, Image Sensor Type Color CCD Image Sensor, Includes Mounting Bracket, Operating Voltage 12V DC, Connection Type Wired, IP Rating IP69, Manufacturer Warranty 1 yr, Overall Height 7/8 in, Overall Width 1 3/8 in, Pixels 628 x 582, Resolution 582p, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.