Zoro Homepage

12 Active Loudspeaker with Bluetooth

  • Mfr # AS-2112BT

  • Zoro # G107353228


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Includes
Wireless Remote Control.
Features
Antenna, Bass Reflex, Built-in Mixer, Built-in MP3 Player, Equalizer, Guitar Input Jack Plug, Handle, LED Indicator, Microphone, Radio, Remote Control, True Wireless Stereo (TWS); Environmentally Friendly
Frequency Response
45 Hz to 20 kHz
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-2112BT
Zoro #
G107353228
UPC #
747705007667
Country of Origin
China

Details

Item
Speaker System
Corded/Wireless
Wireless
Includes
Wireless Remote Control.
Features
Antenna, Bass Reflex, Built-in Mixer, Built-in MP3 Player, Equalizer, Guitar Input Jack Plug, Handle, LED Indicator, Microphone, Radio, Remote Control, True Wireless Stereo (TWS); Environmentally Friendly
Frequency Response
45 Hz to 20 kHz
Bluetooth
Yes
Memory Card Supported
SD
Mount Type
Stand
USB
Yes
Power Source
AC
Number of Channels
Two-channel

Description

PERFECT SOUND FOR YOUR PERFORMANCE With a 1500 Watt Class AB amplifier, the DJ speakers provide powerful, roomfilling sound mix in a lightweight package Get perfect playback with a linear frequency response between 40hz20khz for clear, full range sound The 12 inch low frequency woofer with 2 voice coil and piezo high frequency compression driver deliver true and clear audio as it was meant to be heard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.