Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-in Ultimate Wireless Speaker System w/800W peak, 200W RMS Class AB built-in amplifier

  • Mfr # ES-15TOGO

  • Zoro # G016066745


product price: $407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-15TOGO
Zoro #
G016066745
UPC #
747705001979
Country of Origin
China

Description

ES-15TOGO is a powerful loudspeaker that comes with a whole package of cutting edge features that allow you to enjoy your favorite music the way you want it no matter where you are. Inbuilt rechargeable battery delivers hours of playback. It is both perfect for personal music entertainment and solo performances alike. The powerful 15-inch speaker of ES-15TOGO delivers reverberating sounds that can reach massive crowds. This portable speaker system with built-in wheels and telescoping trolley handle is ideal for music lovers who expect more from their speaker system.Wireless Play was Never EasierES-15TOGO supports Bluetooth wireless connectivity that gives you ultimate control of your music entertainment. Choose what you want to listen and take full control of the playback session using your Bluetooth compatible smartphone, tablet or MP3 player. It also comes with 2 VHF wireless microphones included with treble, bass and echo controls. Connecting your device to the speaker system over Bluetooth is simple and fast. Once connected, there is nothing between you and your speaker system but endless music. You can also play music on your USB and SD using the integrated MP3 player of ES-15TOGO.Powerful Sounds RedefinedIn the simplest explanation, ES-15TOGO is a sound monster. It comes with inbuilt 800W peak, Class AB amplifier that delivers an unprecedented level of quality sounds experience at high volumes. Class AB offer far reaching sounds that are clear and proximal to the origin in feel. Mix MaestroCheck the back panel of ES-15TOGO to find its multiple connectivity interfaces. It includes XLR, Guitar 1/4-in input with VCV power and RCA inputs with EQ controls and separate gains as well as a Mix Output. Get the best out of your wireless speaker system connecting your gear to craft the best sound output. Still there is more with Master volume, Bass, Treble, Echo and Mic Volume controlsAudible and AffordableES-15TOGO is beyond any doubt one of the best wireless speaker systems available in the market in its price range. High-end music entertainment is no more a luxury thanks to ES-15TOGO. Do not compromise your satisfaction to the money you have to spend on a sound system. Buy ES-15TOGO, the ultimate speaker system where uncompromised quality meets affordability. 2 VHF 230.7MHz, 254.6MHz wireless microphones with Bass, Treble and Echo control Rechargeable battery provides hours of portable power Integrated MP3 player with connections for USB, SD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.