Zoro Homepage

19-inch Professional 1U Rackmount Single CD/MP3/USB Player

  • Mfr # CDMP-1500

  • Zoro # G716449503


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDMP-1500
Zoro #
G716449503
UPC #
747705001108
Country of Origin
China

Details

Color
Black

Description

If you re looking for a professional media player that packs powerful functionality & extensive features in a slim, low-profile design, the CDMP-1500 offers an ideally unobtrusive solution. Occupying just a single unit of rackspace, the CDMP-1500 boasts playback for CDs & MP3s, along w/a USB input for connection of USB storage devices, making it incredibly easy to play all your favorite MP3 & WAV files directly from a flash drive or memory stick.Perfect for restaurants or bar installations as well as mobile DJs, the CDMP-1500 comes w/a convenient remote control, so you can operate functions like Play/Pause, Volume, Pitch Bend, Loop, Reloop & Cue without even touching the unit. Whether you re right in front of the CDMP-1500 or across the room, total control is in your hands.For playback of audio CDs, CD-Rs & MP3 CDs, the CDMP-1500 features a fast-reading disc slot & a large, bright display for navigating through files. The display also provides track information like Time, Pitch Value, Mode & Track Name.Flexible connections like an XLR mic input, a front panel 1/4-inch mic input, Line/REC output RCA jacks & Balanced XLR outputs ensure quick & easy setup, while features like Instant-Start, Cue w/Preview, Rotary Pitch Control & USB playback.The CDMP-1500 is a reliable, professional media player that won't clutter your rack. w/flexible playback functions & a sleek, robust design, the CDMP-1500 provides a big feature-set in a small package.* Slot-in CD/MP3 player* Audio CD, CD-R & MP3 compatible* Plays MP3 & WAV files from USB storage device** Balanced XLR outputs, RCA Line output & Record output* 1/4-in front MIC input, rear Combo XLR & 1/4-in MIC input* IR Remote control* Anti-shock using RAM buffer memory* Auto BPM read out* Instant-start & cue w/preview* Single & continuous play modes* Pitch rotary knob* Two mode time selection* Frame accurate search* FAT, FAT 32, & NTFS formatted storage devices* Dimensions: 19-in x 1.75-in x 9.96-in 483 x 45 x 253 mm* Weight Per Unit: 5.29 lbs 2.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.