
2 channel Analog DJ mixer Bluetooth Input
Mfr # MM1BT
Zoro # G107353884
product price: $79.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Channels
2
Number of EQ Bands
2
Effects Type
EQ
Application
Smartphone, Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM1BT
Zoro #
G107353884
UPC #
747705007261
Country of Origin
China
Details
Item
Audio Mixer
Color
Black
Number of Channels
2
Number of EQ Bands
2
Effects Type
EQ
Application
Smartphone, Tablet
RCA Audio In
Yes
Headphone
Yes
Operation Type
Analog
Built-in Effects
Yes
Microphone
Yes
Bluetooth
Yes
Description
TAKE COMPLETE CONTROL This audio mixer comes with Bluetooth Input, 2 RCA inputs with 2Band Rotary EQ with Gain Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.