
Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite
Mfr # TT-900BW
Zoro # G507149247
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Pitch Control
Bluetooth Compatible
Yes
Number of Record Speeds
3
Tone Arm Operation
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-900BW
Zoro #
G507149247
UPC #
747705007315
Country of Origin
United States
Details
Item
Record Turntable
Color
Black
Features
Pitch Control
Bluetooth Compatible
Yes
Number of Record Speeds
3
Tone Arm Operation
Automatic
Product Series
TT
Record Speed Supported (rpm)
33
Audio Line Out
Yes
Drive Type
Belt Drive
Description
Gemini's new TT900 Turntable Stereo System combines the sharp good looks of modern design with the rich warm sound of analog vinyl to create the ultimate bookshelf stereo system Allows you to Enjoy Your Favorite Music And Audio , Its Visual Stunning Des
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.