Zoro Homepage

Compact 5-Channel Audio Mixer

  • Mfr # GEM-05USB

  • Zoro # G1139307


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Number of Channels
5
Length
9.1"
Height
2.2"
Width
7.1"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-05USB
Zoro #
G1139307
UPC #
747705007094
Country of Origin
China

Dimensions

Length
9.1"
Height
2.2"
Width
7.1"

Details

Number of Channels
5
Color
Black
Operation Type
Analog
Auxiliary Input
Yes
Product Type
Audio Mixer
Wireless
Yes

Description

The Gemini GEM-05USB Compact 5 Channel Bluetooth Audio Mixer is designed to make podcasting easier. Equipped with Bluetooth streaming, USB playback, customizable sound, and a 5-input 2-bus mixer, the GEM-05USB brings state-of-the-art professional-quality recordings on the go by giving you all the controls you need. This mixer was made to fuse a user-friendly interface with a premium sound.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.