Zoro Homepage

Compact 8-Channel Audio Mixer

  • Mfr # GEM-08USB

  • Zoro # G1139121


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
8
Height
2.2"
Length
9.1"
Width
8.7"
Auxiliary Input
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-08USB
Zoro #
G1139121
UPC #
747705007100
Country of Origin
China

Dimensions

Height
2.2"
Length
9.1"
Width
8.7"

Details

Number of Channels
8
Auxiliary Input
Yes
Product Type
Audio Mixer
Operation Type
Analog
Audio Inputs
8-input
Wireless
Yes
Voltage
15 V DC

Description

The Gemini Gemini GEM-08USB Compact 8 Channel Bluetooth Mixer is designed to make podcasting easier. Equipped with Bluetooth streaming, USB playback, customizable sound, and a 8-input 2-bus mixer, the GEM-08USB brings state-of-the-art professional-quality recordings on the go by giving you all the controls you need. This mixer was made to fuse a user-friendly interface with a premium sound.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.