
Fold-Out Speaker Stand
Mfr # ST-04
Zoro # G0227553
product price: $43.49
/eaKey Features
Color
Black
Finish
Powder Coated
Max. Load Capacity
200 lb
Max. Adjustable Stand Height
74 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-04
Zoro #
G0227553
UPC #
747705206978
Country of Origin
China
Dimensions
Max. Adjustable Stand Height
74 in
Details
Item
Speaker Stand
Color
Black
Finish
Powder Coated
Max. Load Capacity
200 lb
Material
Steel
Features
Foldable, Non-slip, Rubber Feet Base
Enclosure Color
Black
Enclosure Material
Steel
Description
This tripod speaker stand lets you put your PA speakers up off the ground so you can project sound further. It's sturdy and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.