Zoro Homepage

Mpa-2400 Portable Bluetooth Party Speaker (Blue)

  • Mfr # MPA-2400BLU

  • Zoro # G300700317


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Deep Bass, LED Display, USB Charging Port, Remote Control, Karaoke, Retractable Handle, Bluetooth Pairing, Built-in Wheels, Radio
Power Source
Battery
Product Type
Speaker System
Portable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA-2400BLU
Zoro #
G300700317
UPC #
747705005861
Country of Origin
China

Details

Color
Blue
Features
Deep Bass, LED Display, USB Charging Port, Remote Control, Karaoke, Retractable Handle, Bluetooth Pairing, Built-in Wheels, Radio
Power Source
Battery
Product Type
Speaker System
Portable
Yes
Includes
remote

Description

With an IPX4 waterproof rating, the Gemini MPA-2400 Portable Bluetooth Party Speaker in Blue is suited for outdoor use. Thanks to its built-in rechargeable battery, you can keep your music going off the grid without the constraints of power outlets. What makes this speaker truly exceptional is its portability. It has an integrated, retractable trolley and carrying handle for easy transportation. The DSP EQ presets take the guesswork out of customizing your sound. You can count on exciting multicolored lighting to spice up your performance and the mic echo effect gives your performance that professional sound. With the built-in USB media player, all you need is a flash drive and some music—or you can stream music wirelessly from your smartphone or tablet. This speaker can be controlled with the included remote.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.