
Portable Bluetooth PA Speaker with Integrated Mixer and Wired Microphone, Black
Mfr # AS-15TOGO
Zoro # G215576755
product price: $249.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Speaker, Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-15TOGO
Zoro #
G215576755
UPC #
747705005281
Country of Origin
China
Details
Item
Portable PA Speakers
Color
Black
Includes
Speaker, Power Cord
Description
The Gemini AS-15TOGO is designed for powerful stereo sound with a rechargeable battery in a convenient portable package. Thanks to its integrated retractable handle and smooth-rolling wheels, this feature-packed speaker has you covered while on the go. Combining the deep punch of its 15" woofer a 2" high-frequency compression driver to create big, bold sound, regardless of its application. Best of all, you can customize sound with the professional audio mixer integrated right on the back panel. It even includes a wired handheld microphone!
- 2,000-watt-peak Class AB built-in amp
- Frequency response: 55 Hz to 18 kHz
- crossover point: 2 kHz
- max peak SPL: 108 dB
- Bluetooth connectivity for wireless audio streaming
- 15-in. high-excursion woofer driver with 1.5-in. high-temperature voice coil
- 1.5 in. piezo high-frequency compression tweeter driver
- Flexible in/out options including USB, SD Card, aux in, aux out, and guitar and microphone inputs
- Built-in rechargeable Li-Ion battery
- Retractable handle and smooth-rolling wheels for easy portability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.