
Portable Bluetooth Party Speaker System with 65 Dual Woofers
Mfr # GLS-550
Zoro # G007353250
product price: $169.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Corded/Wireless
Wireless
Includes
Microphone, Remote Control.
Battery Type
Rechargeable
Features
Equalizer, Microphone, Radio, Remote Control, RGB Lighting, SoundClear, TrueWireless Pairing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS-550
Zoro #
G007353250
UPC #
747705007544
Country of Origin
China
Details
Item
Speaker System
Color
Black
Corded/Wireless
Wireless
Includes
Microphone, Remote Control.
Battery Type
Rechargeable
Features
Equalizer, Microphone, Radio, Remote Control, RGB Lighting, SoundClear, TrueWireless Pairing
Series
GLS
USB
Yes
Bluetooth
Yes
Portable
Yes
Power Source
Battery
Primary Color
Black
Description
THE ULTIMATE PARTY SPEAKER Wherever the party takes you, whether indoors, outdoors, to the dance bar or to your tailgate party on game day, the wireless party karaoke speaker with its remote control and top device doc for your smart phone or tablet will supply hours and hours of entertainment, packing huge unmistakable sound into an ultraportable speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.