
Portable Bluetooth Party System
Mfr # GLS-880
Zoro # G607353247
product price: $219.95
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Wireless
Includes
Wired Microphone, Manual, Power Cord, Remote.
Battery Type
Rechargeable
Features
Bluetooth Pairing, Equalizer, Guitar Input Jack Plug, Microphone, Party Mode, Radio, Remote Control, USB Playback
Subwoofer Type
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLS-880
Zoro #
G607353247
UPC #
747705007551
Country of Origin
China
Details
Item
Speaker System
Corded/Wireless
Wireless
Includes
Wired Microphone, Manual, Power Cord, Remote.
Battery Type
Rechargeable
Features
Bluetooth Pairing, Equalizer, Guitar Input Jack Plug, Microphone, Party Mode, Radio, Remote Control, USB Playback
Subwoofer Type
Active
Bluetooth
Yes
Power Source
Battery
USB
Yes
Portable
Yes
Description
THE ULTIMATE PARTY SPEAKER Wherever the party takes you, the bluetooth party speaker will supply 16 hours of entertainment, packing huge unmistakable sound into an ultra portable and wireless speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.