Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable PA System Ultra lightweight and extremely compact w/2-way high power passive PA speaker

  • Mfr # ES-210MXBLU

  • Zoro # G516449512


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Watts
600W peak, 150W RMS
Number of Channels
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES-210MXBLU
Zoro #
G516449512
UPC #
747705001498
Country of Origin
China

Details

Corded/Wireless
Wireless
Watts
600W peak, 150W RMS
Number of Channels
8

Description

What's the point of a speaker system if it doesn't deliver quality sound? The ES-210MXBLU is filled with innovative technology that screams euphoria. It has 2 10-inch passive speakers with a 600W peak, 150W RMS Class D built in amplifier for heavy-duty support. And if that wasn't enough, you also get 10-in LF woofers with 2-in voice coil.Beautiful sound is complemented with stunning features such as an integrated MP3 player with provisions for USB, Bluetooth and SD cards. The system also incorporates individual bass, treble, effects and volume controls for 4 line/mic inputsThe ES-210MXBLU Portable PA System is designed to give you a true taste of fantastic sound without the unnecessary bulk. With an extremely durable ABS impact resistant nylon fiber cabinet, this magic box weighs only 44 lbs. The ultra-lightweight speaker system also comes with ergonomic top and side handles so you can easily carry it wherever you need to.You don't just get a box; you also get one microphone, 15V of juicy phantom power for capacitance microphones and all the cables you need to make this beast sound out loud. You simply couldn't ask for more!* Ultra lightweight and extremely compact* Integrated MP3 player with connections for USB, SD, and Bluetooth* 2-way high power passive PA speaker* 600W peak, 150W RMS Class D built-in amplifier* 10-in LF woofer with 2-in voice coil* Pure Titanium 1-in HF compression driver* Wide dispersion horn with forward firing bass reflex ports* ABS impact resistant nylon fiber cabinet* 8 channel powered mixer with on board digital echo effect* Individual bass, treble, effects and volume controls for 4 line/mic inputs* 1 microphone included* 15V phantom power for capacitance microphones* All needed cables included* Top and side handles for easy carrying* Flyable and Stand mountableCombined Unit Dimensions 12.4 x 12.4 x 19.3 in 315 x 315 x 490 mmWeight: 44.09 lbs 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.