
Professional DJ Audio Equipment
Mfr # GD-L115BT
Zoro # G807353207
product price: $349.95
/ea
Free Shipping & Returns
Key Features
Watts
500 W
Width
17.7"
Features
Bluetooth Pairing
Height
26.9"
Subwoofer Type
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GD-L115BT
Zoro #
G807353207
UPC #
747705007339
Country of Origin
China
Dimensions
Width
17.7"
Height
26.9"
Details
Item
Speaker System
Watts
500 W
Features
Bluetooth Pairing
Subwoofer Type
Active
Power Source
AC Power Cord
Bluetooth
Yes
Mount Type
Stand Mountable
Includes
GD-L115BT Speaker System Power Cable User Manual
Description
HIGH POWER ACTIVE PA SPEAKER The GD 2 way live performance DJ speaker comes with a Class D Amplifier and a 15 base woofer to kick out 1000 Watts of Peak Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.