Zoro Homepage

Professional LED Speaker Stand

  • Mfr # STL-500

  • Zoro # G7610559


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Application
Speaker
Color
Black
Features
Adjustable, Foldable, LED Light, Lightweight, Non-skid Feet, Remote Controlled
Max. Load Capacity
110.23 lb
Max. Adjustable Stand Height
73.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-500
Zoro #
G7610559
UPC #
747705006639
Country of Origin
China

Dimensions

Max. Adjustable Stand Height
73.20 in
Width
3.94"
Length
3.94"

Details

Application
Speaker
Color
Black
Features
Adjustable, Foldable, LED Light, Lightweight, Non-skid Feet, Remote Controlled
Item
Speaker Stand
Max. Load Capacity
110.23 lb
Enclosure Color
Black

Description

The Gemini STL-500 Professional LED Speaker Stand is a collapsible, telescoping speaker stand that can extend up to 70 in. highs and hold up to 110 lbs. The tripod configuration is extremely stable on level surfaces, and the safety pin ensures that stand height remains at the level you set even with a heavy speaker. What makes this stand truly exceptional is that it has an integrated lightshow. Each leg of the stand lights and flashes in multiple colors and patterns. The lighting can be static, triggered by audio, or controlled with the included remote.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.