Zoro Homepage

Professional Power Amp (5,000 Watts)

  • Mfr # XGA-5000

  • Zoro # G800700350


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Power Amp
Length
19.02 in
Width
14.77 in
Watt (RMS)
400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XGA-5000
Zoro #
G800700350
UPC #
747705204448
Country of Origin
China

Dimensions

Length
19.02 in
Width
14.77 in

Details

Item
Amplifier
Color
Black
Includes
Power Amp
Watt (RMS)
400 W
Input Voltage
110V AC
Number of Analog Audio Inputs
6
Series
XGA

Description

Clean, reliable power in a durable 17 lb. enclosure! If you demand professional amplification performance, the Gemini XGA-5000 Professional Power Amp is ideal for delivering pure, consistent wattage night after night, year in and year out. This system brings 5,000 watts of Instant Peak Power, ideal for PA systems and DJ rigs. It features patented front to rear airflow technology powered by a variable speed thermal stabilizer to guarantee seamless, reliable performance every single night. The XGA-5000 offers clean, dependable power in a lightweight body at an unmatched value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.