Zoro Homepage

Single-Channel UHF Microphone System, UHF-01M-F1

  • Mfr # UHF-01M-F1

  • Zoro # G1139097


product price: $59.95
/ea

Key Features

Height
1.3"
Width
4.4"
Length
6.7"
Operating Range
150 ft
Product Type
Wireless Microphone System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHF-01M-F1
Zoro #
G1139097
UPC #
747705002839
Country of Origin
China

Dimensions

Height
1.3"
Width
4.4"
Length
6.7"

Details

Operating Range
150 ft
Product Type
Wireless Microphone System

Description

The Gemini Single-Channel UHF Wireless Microphone System with Handheld Microphone is the ideal solution for entertainers who need a wireless handheld microphone and freedom to move on stage. The UHF-01M-F1 offers high-quality voice reproduction with incredible clarity and reliability. There are multiple bandwidths offering you multiple frequencies to ensure you’ll always have an excellent sound reproduction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.