Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single channel UHF Wireless system headsetlavalier 5176MHz

  • Mfr # UHF-01HL-F1

  • Zoro # G707353871


product price: $59.95
/ea

Key Features

Includes
UHF-01 Single Channel Receiver, Headset Lavalier Microphone
Type
Headset
Frequency Response
500 MHz to 950 MHz
Operating Range
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHF-01HL-F1
Zoro #
G707353871
UPC #
747705002914
Country of Origin
China

Details

Item
Wireless Microphone System
Includes
UHF-01 Single Channel Receiver, Headset Lavalier Microphone
Type
Headset
Frequency Response
500 MHz to 950 MHz
Operating Range
150 ft

Description

Superior quality single channel receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.