
UHF Wireless Unidirectional, handheld dynamic microphone transmitter w/100 operating frequencies &
Mfr # UHF-4100M
Zoro # G716066090
product price: $142.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UHF-4100M
Zoro #
G716066090
UPC #
747705207135
Country of Origin
China
Description
Wireless Handheld Mic System provides clear, accurate vocal reproduction without the burden of cables, ensuring wired limitations never force you to sacrifice passion or energy during a performance. Ideal for lead singers, MCs, DJs, karaoke enthusiasts & anyone seeking a high-quality wireless handheld solution, the UHF-4100M offers superior reliability & ultra-clear reception at a completely affordable price.Built to withstand the rigors of heavy touring or consistent use at bars, clubs, auditoriums & houses of worship, the UHF-4100M features a robust 100-channel UHF receiver w/a range of 250 feet. Using Phase Locked Loop PLL circuitry to prevent phasing issues that plague other wireless systems, the receiver s front panel provides a Power button & rotary Volume control, along w/Group & Channel adjustments for setting the desired frequency. RF & AF LED indicators also let you monitor incoming signal strength, while balanced XLR & unbalanced 1/4-inch outputs offer true connecting convenience. The unit even gives you the option to set your frequency manually or allow the receiver to automatically find an optimal frequency.The UHF-4100M s dynamic handheld microphone transmitter features a high-sensitivity cardioid capsule that gives your vocals the professional sound you crave, while noise absorption components within the mic barrel eliminate switch shock & handling noise. The transmitter also provides a convenient Power/Mute button & runs on two AA batteries w/up to eight hours of battery life.Why restrict your performance w/wires when the UHF-4100M gives you total freedom of mobility? Ditch the cables & let your natural energy electrify the crowd w/this high-quality wireless solution.Single UHF receiver w/250-foot range US: 100 operating frequencies between 682MHz & 698MHz EUR: 100 operating frequencies between 854MHz & 865MHz Allows up to 8 mics to be used simultaneously without interference Switchable automatic/manual frequency selection Phase Locked Loop PLL circuitry for increased reception RF & AF LED indicators for monitoring signal strength Auto mute w/built-in noise reduction Front panel output level control Balanced XLR & unbalanced 1/4-in outputs Microphone On/Off switch Unidirectional, handheld dynamic microphone transmitter Frequency range: USA: 682-698MHz Europe: 854-865Mhz Receiving system: PLL synthesized Frequency Stability: +/- 0.005 Percent Frequency Response: 50Hz-15kHz +/- 3dB Signal-to-Noise Ra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.