Shop GEMMY
See all product information
Create Account
Airblown Animated Christmas Inflatable Mickey Mouse and Pluto in Airplane 54 in. Inflatable
- Mfr # 36893
- Zoro # G323562268
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Height
54 in
Design
Animated Christmas Inflatable Mickey Mouse and Pluto in Airplane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36893
- Zoro #
- G323562268
- UPC #
- 086786368930
- Country of Origin
- China
- Design
- Animated Christmas Inflatable Mickey Mouse and Pluto in Airplane
- Item
- Inflatable
Dimensions
- Height
- 54 in
Description
Deck the yard with an animated Airblown Inflatable featuring Mickey Mouse and Pluto! Mickey pilots this red and green Christmas-themed airplane with a spinning propeller, snowflake accents and a "Merry Christmas" sentiment. Along for the ride is Mickey's best pal, Pluto. Set up is in a snap for the easiest holiday decorating ever. Just plug it in, stake it down and watch the magic unfold. Be the talk of the block with a Mickey Mouse airplane Christmas inflatable! Includes everything needed for easy outdoor setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.