Shop GEMMY
See all product information
Create Account
Airblown Christmas Inflatable Santa Claus 48 in. Inflatable
- Mfr # 117239
- Zoro # G623562326
product price:Â
$
52.39
/ea
Key Features
Design
Christmas Inflatable Santa Claus
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 117239
- Zoro #
- G623562326
- UPC #
- 191245172390
- Country of Origin
- China
- Design
- Christmas Inflatable Santa Claus
- Item
- Inflatable
Dimensions
- Height
- 48 in
Description
Celebrate the season with an Airblown Inflatable Santa! This delightful Christmas inflatable features Santa wearing green gloves with a welcoming stance. Setup is super simple. Just plug it in, stake it down and watch the magic unfold. Display this Santa holiday decoration as a standalone or combine it with other Airblown Inflatables to create a custom scene. Includes everything needed for easy outdoor setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.