Shop GEMMY
See all product information
Create Account
Airblown Christmas Inflatable Snowman with Tall Top Hat 48 in. Inflatable
- Mfr # 118411
- Zoro # G723562172
product price:Â
$
48.19
/ea
Key Features
Design
Christmas Inflatable Snowman with Tall Top Hat
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118411
- Zoro #
- G723562172
- UPC #
- 191245184119
- Country of Origin
- China
- Design
- Christmas Inflatable Snowman with Tall Top Hat
- Item
- Inflatable
Dimensions
- Height
- 48 in
Description
Deck the yard with an Airblown Inflatable snowman! This delightful Christmas inflatable features a classic snowman in a tall top hat with a holly berry accent, blue gloves and striped scarf. Setup is super simple. Just plug it in, stake it down and watch the magic unfold. Display this snowman holiday decoration as a standalone or combine it with other Airblown characters to create a custom scene. Includes everything needed for easy outdoor setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.