Shop GEMMY
See all product information
Create Account
Airblown Giant Christmas Inflatable Peanuts Gang Christmas Stage Scene 86 in. Inflatable
- Mfr # 882709
- Zoro # G023562032
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Height
86 in
Design
Giant Christmas Inflatable Peanuts Gang Christmas Stage Scene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 882709
- Zoro #
- G023562032
- UPC #
- 191245827092
- Country of Origin
- China
- Design
- Giant Christmas Inflatable Peanuts Gang Christmas Stage Scene
- Item
- Inflatable
Dimensions
- Height
- 86 in
Description
Decorate in grand style with a giant Airblown Inflatable Christmas stage and a cast of characters from A Charlie Brown Christmas! This impressive Peanuts Christmas inflatable is 11.5-ft wide and styled in red and green with candy-themed accents. An eye-catching addition to your outdoor Christmas decorations, this Peanuts scene includes Charlie Brown, Lucy, Schroeder, Snoopy, Linus and Sally. It sets up in a snap for the easiest holiday decorating ever. Just plug in your inflatable, stake it down and watch the magic unfold. Display this giant Peanuts inflatable as a standalone or combine it with other Airblown Inflatables to create a custom scene. Includes everything needed for easy setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.