0.1 Height, 10 Width, Plastic

  • Mfr # MATR979VP

  • Zoro # G702696379


product price:  $26.89
/ea

Key Features

Sign Material
Plastic
Outside Diameter
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MATR979VP
Zoro #
G702696379
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.4

Details

Sign Material
Plastic

Description

This high-density .055-ga. polyethylene sign is resistant to cracking, breaking or weathering. Ideal for indoor or short-term outdoor use. 14"W x 10"H. White background with red lettering (Private Property) and black lettering (No Dumping Allowed).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.