Zoro Homepage

0.2 Height, 14 Width, 4-mil Horizontal-fluted Plastic

  • Mfr # D1985-H

  • Zoro # G202696251


product price: $10.19
/ea

Key Features

Sign Material
4-mil Horizontal-fluted Plastic
Outside Diameter
0.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1985-H
Zoro #
G202696251
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.24

Details

Sign Material
4-mil Horizontal-fluted Plastic

Description

Quickly alert others to recent pesticide applications. This wind- and weather-resistant Pesticide Warning Sign features the correct legend and legend size that makes it EPA-approved. English/Spanish. White background with red and black lettering. Sign reads: Danger Pesticides Keep Out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.