Zoro Homepage

12 ft x 16 ft, 4 mil, Blue, Polyethylene

  • Mfr # B1216

  • Zoro # G916463064


product price: $36.75
/ea

Key Features

Tarp Material
Polyethylene
Finished Size
12 ft x 16 ft
Color
Blue
Fabric Weight
3.5-oz./sq. yd.
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1216
Zoro #
G916463064
UPC #
720434906203
Country of Origin
China

Dimensions

Finished Size
12 ft x 16 ft
Thickness
4 mil
Cut Size
12 ft x 16 ft

Details

Tarp Material
Polyethylene
Color
Blue
Fabric Weight
3.5-oz./sq. yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.