Zoro Homepage

14 in W x Poly Blade, 39 in L Wood Handle

  • Mfr # 237892

  • Zoro # G616460943


original price: $29.15
5% off
new price: $27.69
/ea

Key Features

Blade Material
Poly
Handle Material
Wood
Handle Type
Straight
Handle Length
39 in
Length
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237892
Zoro #
G616460943
UPC #
-
Country of Origin
China

Dimensions

Blade Width
14 in
Handle Length
39 in
Length
57 in
Blade Length
18 in

Details

Blade Material
Poly
Handle Material
Wood
Handle Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.