Shop GEMPLERS
See all product information
Create Account
19825, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
- Mfr # 198253-M
- Zoro # G902679585
product price:Â
$
12.75
/pk of 100, $0.13/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 198253-M
- Zoro #
- G902679585
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- 19825
Dimensions
- Size
- M
- Palm Thickness
- 4 mil
- Length
- 9-1/2 in
Description
Gemplers 9-1/2"L, 4-mil Nitrile Gloves are just what you're looking for! These comfortable, disposable gloves conform to your hands without being too tight and are ideal for soil and garden work, milking and animal care. Available sizes: S (8), M (9), L (10), XL (11) or 2XL (12). Large order? Call Keith, our Sales Manager at 608-554-9017 for volume discount pricing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.