
23 in Spring Brace Spring Brace Leaf Rake, 24 Tines, Fiberglass Handle
Mfr # GLR-F
Zoro # G409768072
product price:Â $55.15
/eaKey Features
Overall Length
62 in
Overall Width of Tines
23 in
Head Style
Spring Brace
Handle Type
Straight
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLR-F
Zoro #
G409768072
UPC #
817085013920
Country of Origin
China
Dimensions
Overall Length
62 in
Overall Width of Tines
23 in
Details
Head Style
Spring Brace
Handle Type
Straight
Handle Material
Fiberglass
Number of Tines
24
Item
Spring Brace Leaf Rake
Weight
2 lb
Description
Features strong flat steel tines and a lightweight fiberglass handle for maximum durability and productivity. 62L overall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.