
3/4 in ID x 50 ft L Water Hose, EPDM Tube, Brass Fitting
Mfr # 237919
Zoro # G314563502
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Tube Material
EPDM
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Features
Commercial Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237919
Zoro #
G314563502
UPC #
-
Country of Origin
India
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Details
Hose Tube Material
EPDM
Hose Fitting A Type
GHT
Item
Water Hose
Features
Commercial Use
Hose Configuration
Coupled Assembly
Fitting Material
Brass
Max. Working Pressure @ 70 F
500 psi
Temp. Range
212°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.