5/8 in ID x 50 ft L Water Hose, EPDM Tube, Brass Fitting

  • Mfr # 237919

  • Zoro # G614563554


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM
Hose Fitting A Type
GHT
Hose Fitting A Size
3/4 in
Max. Working Pressure @ 70 F
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237919
Zoro #
G614563554
UPC #
-
Country of Origin
India

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in

Details

Hose Tube Material
EPDM
Hose Fitting A Type
GHT
Item
Water Hose
Max. Working Pressure @ 70 F
500 psi
Temp. Range
212°F
Hose Configuration
Coupled Assembly
Fitting Material
Brass
Features
Commercial Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.