
5/8 in ID x 50 ft L Water Hose, Rubber Tube, Black, Brass Fitting
Mfr # X237614
Zoro # G511769455
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Black
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X237614
Zoro #
G511769455
UPC #
237614
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Black
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Burst Pressure
450 psi
Temp. Range
190°F
Features
Pro-Grade
Hose Configuration
Coupled Assembly
Fitting Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.