
7 in Field Hoe with Wood Handle
Mfr # 237897
Zoro # G716460232
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Straight
Head Material
Steel
Overall Length
55 in
Handle Material
Wood
Head Type
Field Hoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237897
Zoro #
G716460232
UPC #
-
Country of Origin
China
Dimensions
Overall Length
55 in
Head Length
4.5 in
Head Width
7 in
Details
Handle Type
Straight
Head Material
Steel
Handle Material
Wood
Head Type
Field Hoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.