Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Tarp, Polyester

  • Mfr # IHT-06-1020

  • Zoro # G602681635


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyester
Thickness
8
Tarp Finished Width
15 ft
Material
Polyester
Outside Diameter
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHT-06-1020
Zoro #
G602681635
UPC #
-
Country of Origin
United States

Dimensions

Thickness
8
Tarp Finished Width
15 ft
Outside Diameter
25

Details

Tarp Material
Polyester
Item
Tarp
Material
Polyester

Description

Cheap tarps driving you mad? You need a Weather Tough® tarp! This rugged 14.5-oz. polyester- and canvas-blend tarp is waterproof like poly and breathable like canvas. That means whatever you're covering is protected from rain, snow and sun while preventing mildew and damage due to moisture. Tarp features brass spur grommets that don't rust or tear out like standard grommets.

Weather Tough Tarp Advantage Over Standard Polyethylene: 1. Breathability prevents condensation damage; 2. Stronger than polyethylene of equal weight; 3. Professional canvas appearance; 4. Won't crack in cold; 5; Conforms to shape of object being covered.

Weather Tough Tarp Advantage Over Treated Canvas: 1. Completely waterproof; 2. Twice as strong; 3. Non-chemical finish is stain- and odor-free; 4. Won't unravel when stitching breaks or is cut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.