
All-Steel Round Point Shovel with D-Grip Handle
Mfr # 238028
Zoro # G916460322
product price: $56.89
/eaKey Features
Blade Type
Round Point Shovel
Overall Length
47 in
Blade Length
12 in
Blade Material
Steel
Handle Type
D-Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238028
Zoro #
G916460322
UPC #
-
Country of Origin
China
Dimensions
Overall Length
47 in
Blade Length
12 in
Blade Width
9.5 in
Handle Length
35 in
Handle Diameter
1.5 in
Details
Blade Type
Round Point Shovel
Blade Material
Steel
Handle Type
D-Grip
Handle Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.