
Aluminum Landscape Rake 24 in Tines, Aluminum Handle
Mfr # 237533
Zoro # G316460311
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66 in
Head Style
Landscape Rake
Handle Type
Straight
Head Material
Aluminum
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237533
Zoro #
G316460311
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
66 in
Head Width
24 in
Details
Head Style
Landscape Rake
Handle Type
Straight
Head Material
Aluminum
Handle Material
Aluminum
Number of Tines
24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.