Shop GEMPLERS
See all product information
Create Account
Blue Poly-Coated Pants
- Mfr # 726BMGRA
- Zoro # G002697038
product price:Â
$
8.85
/ea
Key Features
Color
Blue
Material
Polypropylene
Outside Diameter
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726BMGRA
- Zoro #
- G002697038
- UPC #
- 788570945418
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 0.25
Details
- Color
- Blue
- Material
- Polypropylene
Description
Gemplers Poly-Coated Pants are ideal for use in publicly visible locations such as facility grounds, lawns, golf courses and parks. Polypropylene with a polyethylene film that's perfectly suited for splash/spray protection, plus is thick and durable at 2 oz./sq. yd. Blue color has excellent employee acceptance. Elastic waist and open ankles. WARNING: There are environments and uses for which these coveralls are unsuitable. It is the responsibility of the user to review available data to verify that the garment is appropriate for the intended use and meets all government and industry standards. Avoid open flame or intense heat.
NOTE: Due to the thousands of pesticide formulations available today, it's impossible to determine if a particular garment protects against a specific chemical. Therefore, we recommend testing the clothing against the chemical before using.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.