
Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Blue, 6, 12 PK
Mfr # 11mil-FL-6
Zoro # G016460314
product price:Â $22.79
/pk 12, $1.90/eaKey Features
Color
Blue
Glove Liner Material
Flocked
Glove Materials
Nitrile
Glove Thickness
11 mil
Glove Coating Finish
Diamond Textured Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11mil-FL-6
Zoro #
G016460314
UPC #
-
Country of Origin
China
Dimensions
Glove Size
6
Glove Thickness
11 mil
Glove Length
13 in
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Liner Material
Flocked
Glove Materials
Nitrile
Glove Coating Finish
Diamond Textured Grip
Latex-Free
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.