This item is Discontinued.

Gemplers Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 10, 12 PK 15mil-FL-10

This item is Discontinued.

Gemplers

Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 10, 12 PK (Discontinued)

Mfr # 15mil-FL-10
Zoro # G916460223
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15mil-FL-10
Zoro #
G916460223
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Yes
Glove Liner Material
Flocked
Glove Coating Finish
Diamond Textured Grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.