Shop GEMPLERS
See all product information
Create Account
Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 6, 12 PK
- Mfr # 15mil-FL-6
- Zoro # G916460209
product price:Â
$
19.99
/pk of 12, $1.67/ea
Sold in multiples of 2Â pks for
$39.98
Key Features
Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15mil-FL-6
- Zoro #
- G916460209
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
- Latex-Free
- Yes
- Glove Liner Material
- Flocked
- Glove Coating Finish
- Diamond Textured Grip
Dimensions
- Glove Size
- 6
- Glove Length
- 13 in
- Glove Thickness
- 15 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.