Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Rubber, Red, M 1 PR

  • Mfr # 1791-3PK-M

  • Zoro # G102680497


product price: $5.75
/pr
Sold in multiples of 2 for $11.50

Key Features

Color
Red
Glove Coating Material
Rubber
Outside Diameter
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791-3PK-M
Zoro #
G102680497
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
M
Outside Diameter
0.2

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Rubber

Description

Gemplers latex-coated work gloves were developed and rigorously tested to be durable yet comfortable. You might even forget you're wearing gloves. Light tan knit back and red latex palm. One pair. Available sizes: S (7-8), M (8-9), L (9-10) or XL (10-10.5). NOTE: Due to a change in manufacturing, this glove will arrive in either red/tan or blue/cream color combination. Other than color, there is no performance, fit or comfort difference.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.