Zoro Homepage

Collapsible 50 Gallon Rainwater Bucket

  • Mfr # 238038

  • Zoro # G316460328


product price: $72.15
/ea

Key Features

Capacity
50 gal
Height
28 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238038
Zoro #
G316460328
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
24 in

Details

Capacity
50 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.