Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Landscape Bag

  • Mfr # 238031

  • Zoro # G316478453


product price: $66.29
/ea

Key Features

Capacity
40 gal
Height
27 in
Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238031
Zoro #
G316478453
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Diameter
22 in

Details

Capacity
40 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.