Zoro Homepage

Cotton, Red, L, 12 PK

  • Mfr # M59X-L

  • Zoro # G102679521


product price: $19.99
/pk 12, $1.67/ea

Key Features

Glove Size
L
Color
Red
Glove Materials
Cotton
Palm Width (cm)
5.5
Outside Diameter
2.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M59X-L
Zoro #
G102679521
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Palm Width (cm)
5.5
Outside Diameter
2.95

Details

Color
Red
Glove Materials
Cotton

Description

These inexpensive Knit Work Gloves feature a reversible design with vinyl dots that give you a better grip. Since these gloves are ambidextrous, you can wear either side until gloves are completely worn out. That’s savings you can see and feel! Pkg. of 12 pair. Medium/Ladies (6-8), Men's L (9-10) or Jumbo (10.5-11).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.