Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide, Brown, M, 1 PR

  • Mfr # GEMPS PL 97 MED

  • Zoro # G202679797


product price: $19.75
/pr

Key Features

Glove Materials
Cowhide
Outside Diameter
0.4
Palm Width (cm)
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMPS PL 97 MED
Zoro #
G202679797
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
M
Outside Diameter
0.4
Palm Width (cm)
4.7

Details

Color
Brown
Glove Materials
Cowhide

Description

These Gemplers Cowhide Fencing Gloves are sure to become your go-to gloves for tough chores. Gloves have a two-ply leather palm that’s nearly indestructible and a keystone thumb for added comfort and flexibility. One pair. Available sizes: M (8-9), L (9-10) or XL (10-10.5).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.